Zoro Homepage

Wireway, Removable

  • Mfr # SCE-14RMW

  • Zoro # G411164756


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated White
Height
6 in
Width
35 in
Application
Designed to cover the wires in the bottom of the enclosure. One wire cover required per door. Mounting hardware is included. Made of heavy gauge carbon steel.
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-14RMW
Zoro #
G411164756
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
35 in
Depth
14 in

Details

Finish
Powder Coated White
Application
Designed to cover the wires in the bottom of the enclosure. One wire cover required per door. Mounting hardware is included. Made of heavy gauge carbon steel.
Description
Wireway, Removable

Description

  • •Powder Coated White
  • •Designed to cover the wires in the bottom of the enclosure. One wire cover required per door. Mounting hardware is included. Made of heavy gauge carbon steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.