Zoro Homepage

Workstation

  • Mfr # SCE-642432WS

  • Zoro # G211156418


product price: $3,467.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Width
24.25 in
Finish
RAL 7035 gray powder coating inside and out.
Notes
Optional panels and accessories are available.
Construction
Standards
NEMA Type 12 and Type 13; UL Listed Type 12; CSA Type 12; IEC 60529; IP 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-642432WS
Zoro #
G211156418
UPC #
-
Country of Origin
United States

Dimensions

Width
24.25 in
Height
64 in
Depth
32.25 in

Details

Finish
RAL 7035 gray powder coating inside and out.
Notes
Optional panels and accessories are available.
Construction
Standards
NEMA Type 12 and Type 13; UL Listed Type 12; CSA Type 12; IEC 60529; IP 55
Application
Designed to house a computer, keyboard, monitor and other additional computer equipment in an industrial environment and provide protection from dust, oil and moisture
Description
Workstation

Description

  • •RAL 7035 gray powder coating inside and out.
  • •Designed to house a computer, keyboard, monitor and other additional computer equipment in an industrial environment and provide protection from dust, oil and moisture. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
  • •0.075 In. carbon steel.
  • •Black 3-point key locking flush swing handle in lower front and back doors.
  • •Black, quarter turn latches on top door.
  • •Seams continuously welded and ground smooth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.