
Glazed Mixes, Classic Fruit Nut, 1.5 oz, PK18
Mfr # 9386900022
Zoro # G4062893
product price:Ā $48.95
/pk 18, $2.72/eaKey Features
Flavor
Classic Fruit Nut
Size
1.5 oz
Snack Food Type
Trail Mix, Nuts & Seeds
Standards
Kosher Certified
Weight
1.688 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9386900022
Zoro #
G4062893
UPC #
10893869000222
Country of Origin
United States
Dimensions
Size
1.5 oz
Details
Flavor
Classic Fruit Nut
Snack Food Type
Trail Mix, Nuts & Seeds
Standards
Kosher Certified
Weight
1.688 lbs
Features
Contains Nuts, Gluten Free
Capacity
1.5 oz
Description
Sahale SnacksĀ® Glazed Mixes, Classic Fruit Nut, 1.5 oz, 18/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.