This item is Discontinued.

Sahale Snacks Glazed Mixes, Honey Glazed Almond, 1.5 oz, 18PK SMU00327

Glazed Mixes, Honey Glazed Almond, 1.5 oz, 18PK (Discontinued)

  • Mfr # SMU00327
  • Zoro # G415510825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMU00327
Zoro #
G415510825
UPC #
-
Country of Origin
United States

Details

Contains Soy
No
Contains Sesame
Yes
Contains Nuts
Yes
Item
Nuts
Standards
Kosher Certified
Contains Wheat
No
Food Type
Trail Mix, Nuts & Seeds
Contains Dairy
No
Contains Crustacean/Shellfish
No
Contains Eggs
No
Contains Fish
No
Gluten Free
Yes
Flavor
Honey Glazed Almond
Kosher
Yes

Description

Healthy snacks while on the go. No artificial flavors. No preservatives. No artificial coloring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.