Zoro Homepage

Glazed Mixes, Maple Cinnamon Pecan Walnut, 1.5 oz Pouch, 18PK

  • Mfr # SAH00018

  • Zoro # G915510875


product price: $60.85
/pk 18, $3.38/ea

Key Features

Food Type
Trail Mix, Nuts & Seeds
Non-GMO
No
Flavor
Maple Cinnamon Pecan Walnut
Contains Dairy
No
Contains Sesame
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAH00018
Zoro #
G915510875
UPC #
-
Country of Origin
United States

Details

Food Type
Trail Mix, Nuts & Seeds
Non-GMO
No
Flavor
Maple Cinnamon Pecan Walnut
Contains Dairy
No
Contains Sesame
No
Contains Crustacean/Shellfish
No
Sugar Free
No
Contains Nuts
Yes
Item
Nuts
Gluten Free
Yes
Contains Soy
No
Contains Wheat
No
Contains Eggs
No
Standards
Kosher Certified
Vegan
No
Kosher
Yes
Contains Fish
No

Description

Healthy snacks while on the go. No artificial flavors. No preservatives. No artificial coloring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.