Zoro Homepage
This item is Discontinued.
Saia Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 10A @ 240V AC Contact Rating XGC6-88-S20Z1

Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 10A @ 240V AC Contact Rating (Discontinued)

  • Mfr # XGC6-88-S20Z1
  • Zoro # G1752021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XGC6-88-S20Z1
Zoro #
G1752021
UPC #
-
Country of Origin
China

Dimensions

Lever Actuator Length - Snap Action Switch
0.50 in
Height - Snap Action Switch
0.62 in
Width - Snap Action Switch
1.09 in
Depth - Snap Action Switch
0.41 in
Depth
0.41"
Actuator Length
0.50"
Length
1.09"
Mounting Dimension
22.20 x 10.3mm Centers
Height
0.625"
Mounting Dimension - Snap Action Switch
0.87 in Centers

Description

Miniature Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.50 in, Height - Snap Action Switch 0.62 in, Width - Snap Action Switch 1.09 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series XG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.