
5 in Dia, Aluminum Oxide, P320 Grit, Coated Type
Mfr # 66261149900
Zoro # G706383183
product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261149900
Zoro #
G706383183
UPC #
662611499002
Country of Origin
China
Dimensions
Disc Diameter
5 in
Details
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Coated
Backing Weight
C Weight
Disc Attachment Type
Hook & Loop
Backing Material
Anti Loading Paper
Max. RPM
15000
Description
NORTON 66261149900 PAPER H&L DISC 5" DIA. P320 GRIT ALUMINUM OXIDE A/O FOR INCREASED LIFE, FAST CUT RATE, CONSISTENT FINISH. REDUCED LOADING. EASY DISC MOUNTING AND CHANGING -VACUUM HOLES FOR MAXIMUM DUST EXTRACTION APPLICATIONS ARE: MEDIUM-TO-LIGHT MATERIAL REMOVAL, DEBURRING, BLENDING, CLEANING, FINISHING, AND POLISHING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.