Shop SAINT-GOBAIN ABRASIVES
See all product information
Norton 66261126337 Metalite Cloth Sheet 9 x 11 P150 Grit Aluminum Oxide, PK50
Mfr # 66261126337
Zoro # G706383282
product price:Â $143.99
/pk 50, $2.88/ea
Free Shipping & Returns
Key Features
Grit
P150
Backing Material
Cotton
Width
9 in
Length
11 in
Grade
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66261126337
Zoro #
G706383282
UPC #
662611263375
Country of Origin
United States
Dimensions
Width
9 in
Length
11 in
Details
Grit
P150
Backing Material
Cotton
Grade
Fine
Backing Weight
J Weight
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Description
NORTON 66261126337 METALITE CLOTH SHEET 9" X 11" P150 GRIT ALUMINUM OXIDE FEATURES:
- GENERAL PURPOSE METALWORKING APPLICATION SUPERIOR CONFORMABILITY EXCEPTIONAL GRAIN ADHESION FOR LONGER LIFE APPLICATIONS ARE: HAND SANDING
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.