
Norton 66261183815 Paper PSA Disc Roll 6" Dia. P80 Grit Aluminum Oxide 100 Disc Per Roll
Mfr # 66261149842
Zoro # G102663193
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
6 in.
Abrasive Material
Aluminum Oxide
Grade
Coarse
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66261149842
Zoro #
G102663193
UPC #
662611498425
Country of Origin
United States
Dimensions
Overall Diameter
6 in.
Details
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
P80
Abrasive Type
Coated
Description
NORTON 66261149842 PAPER PSA DISC ROLL 6" DIA. P80 GRIT ALUMINUM OXIDE FEATURES:
- A/O ABRASIVE FOR FAST CUT AND CONSISTENT FINISH REDUCED LOADING FOR THE LONGEST USABLE LIFE EASY APPLICATION, REMOVAL, AND DISPENSING APPLICATIONS ARE: SANDING
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.