Norton 66623395030 Neon Fiber Disc 7 x 7/8 Aluminum Oxide 36 Grit, PK10
- Mfr # 66623395030
- Zoro # G106381246
product price:Â
$
33.69
/pk of 10, $3.37/ea
Sold in multiples of 40Â pks for
$1,347.60
Key Features
Overall Diameter
7 in.
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
36
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66623395030
- Zoro #
- G106381246
- UPC #
- 666233950309
- Country of Origin
- China
- Abrasive Material
- Aluminum Oxide
- Grade
- Extra Coarse
- Grit
- 36
- Abrasive Type
- Coated
- Backing Material
- Fiber
Dimensions
- Overall Diameter
- 7 in.
Description
NORTON 66623395030 NEON FIBER DISC 7" X 7/8" ALUMINUM OXIDE 36 GRIT THE MOST HEAVY-DUTY OF COATED ABRASIVE DISCS WITH RESIN OVER RESIN CONSTRUCTION ON HEAVY-DUTY VULCANIZED FIBER BACKING. DESIGNED FOR APPLICATIONS RANGING FROM HEAVY STOCK REMOVAL TO SURFACE BLENDING. USED WITH BACK-UP PADS ON PORTABLE ANGLE GRINDERS. IDEAL FOR GENERAL PURPOSE APPLICATIONS. FULL RESIN BOND FOR STRENGTH AND DURABILITY. BLENDED PROPRIETARY GRAIN TECHNOLOGY INCREASES LIFE AND CUT RATE. APPLICATIONS ARE: RIGHT ANGLE GRINDING
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.