
Shop SAINT-GOBAIN ABRASIVES
See all product information
Norton Paper H&L Disc P320 Grit Aluminum Oxide - 5" Dia., 5 in. Dia, Aluminum Oxide, P320 Grit
Mfr # 66261149913
Zoro # G402581432
product price:Â $1.19
/pk 100, $0.01/ea
Sold in multiples of 100 for $119.00
Key Features
Disc Diameter
5 in.
Abrasive Material
Aluminum Oxide
Grit
P320
Backing Material
Anti Loading Paper
For Use With
Orbital and Rotary Sanders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66261149913
Zoro #
G402581432
UPC #
662611499132
Country of Origin
China
Dimensions
Disc Diameter
5 in.
Details
Item
Norton Paper H&L Disc P320 Grit Aluminum Oxide - 5" Dia.
Abrasive Material
Aluminum Oxide
Grit
P320
Backing Material
Anti Loading Paper
For Use With
Orbital and Rotary Sanders
Max. RPM
15000
Color
Yellow
Description
NORTON 66261149913 PAPER H&L DISC 6" DIA. P150 GRIT ALUMINUM OXIDE FEATURES:
- A/O FOR INCREASED LIFE, FAST CUT RATE, CONSISTENT FINISH REDUCED LOADING EASY DISC MOUNTING AND CHANGING VACUUM HOLES FOR MAXIMUM DUST EXTRACTION APPLICATIONS ARE: MEDIUM-TO-LIGHT MATERIAL REMOVAL, DEBURRING, BLENDING, CLEANING, FINISHING, AND POLISHING
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.