250 ft. L X 2 in. W Paper White Drywall Joint Tape

  • Mfr # FDW9235-U

  • Zoro # G015700725


product price:  $5.99
/ea
Sold in multiples of 12 for $71.88

Key Features

Length (In.)
6.3 in
Width (In.)
6.3 in
Color
White
For Use With
Joint compounds in reinforcing joints and corners in gypsum drywall interiors
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDW9235-U
Zoro #
G015700725
UPC #
38662953136
Country of Origin
United States

Dimensions

Length (In.)
6.3 in
Width (In.)
6.3 in
Depth
2.15 in

Details

Color
White
For Use With
Joint compounds in reinforcing joints and corners in gypsum drywall interiors
Material
Paper

Description

  • Professional quality.
  • 2" x 250' Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.