Replacement Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Charcoal
Mfr # FCS9366-M
Zoro # G4728927
product price: $45.29
/eaKey Features
Screen Material
Aluminum
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.011 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCS9366-M
Zoro #
G4728927
UPC #
011646132079
Country of Origin
China
Dimensions
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
48 in
Length
25 ft
Wire Dia.
0.011 in
Overall Length
25 ft
Wire Diameter
0.011 in
Overall Width
4 ft
Details
Item
Replacement Screen
Screen Material
Aluminum
Color
Charcoal
Standards
ASTM, GREENGUARD Gold, ISO
Protection From
Insects
Product Type
Replacement Screen
Mesh Rating
Medium
Count
1
Form
Roll
For Use With
Doors, Windows
Oxidation
Non-Oxidizing
Description
Replacement Screen, Screen Material Aluminum, Width 48 in, Length 25 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.