Shop SAINT GOBAIN

FCS8988-M 36 in. X 7 ft. Pet Resistant Insect Screen

  • Mfr # FCS8988-M
  • Zoro # G104138231

product price: 
$
43.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCS8988-M
Zoro #
G104138231
UPC #
11646705877
Country of Origin
Mexico

Description

  • Vinyl coated polyester screen
  • Stronger than traditional fiberglass or aluminum screen
  • Resistant to tears caused by household pets
  • Easy to install
  • Charcoal
  • 36"
  • Length: 2
  • Width: 4
  • Height: 36
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.