Demise Fire Ant and Insect Dehydrator - 6oz. Puffer Bottle
- Mfr # 6045003
- Zoro # G005474056
product price:
$
38.55
/ea
Key Features
Overall Length
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6045003
- Zoro #
- G005474056
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.3
Description
Just sprinkle the insect dehydrator on or around ant hills and other entrances – use two tablespoons on fire ant mounds. When insects crawl back into their nest, they can contaminate the rest of the colony. The active ingredients, 60% silicon dioxide and 1% pyrethrin, sucks the moisture out of insects and works up to six months after application. Effective against cockroaches, ants, earwigs, ticks, bedbugs, termites, hornets, spiders, beetles and many other insects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.