Zoro Homepage

Cement, Pail, Gray, Type IL

  • Mfr # 120022

  • Zoro # G0465370


product price: $46.19
/ea

Key Features

Product Type
Cement
Container Type
Pail
For Use On Surface Material
Concrete
Color
Gray
Container Size
46 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120022
Zoro #
G0465370
UPC #
764661200222
Country of Origin
United States

Dimensions

Container Size
46 lb
Minimum Thickness
2 in
Size
46.2 lb.
Min. Thickness
2 in

Details

Item
Cement
Product Type
Cement
Container Type
Pail
For Use On Surface Material
Concrete
Color
Gray
Working Time
1 day
Full Cure Time
28 day
Application
Concrete Mix, Pavements, Sidewalks, Slabs
Coverage
6 sq ft @ 1 in
Series
Type IL
Minimum Application Temperature
40 Degrees F
Starts to Harden
1 day
Characteristics
Type I-II Cement
Base Type
Portland Type I
Standards
ASTM C150
Maximum Application Temperature
90 Degrees F
Container Style
Pail
Finishing Features
Paintable
Traffic Hours
36 hr.
Temp. Range
30 Degrees to 90 Degrees F
Meets
ASTM C-150
Mixing Ratio+1
Varies
Item - Concrete Mix
Cement
Application Temp. Range
40 Degrees to 90 Degrees F

Description

Cement, Color Gray, Container Size 46 lb, Container Type Pail, Coverage 6 sq ft @ 1 in, Finishing Features Paintable, Full Cure Time 28 day, Mixing Ratio Varies, Working Time 1 day, Standards ASTM C150, Application Concrete Mix, Pavements, Sidewalks, Slabs, For Use On Surface Material Concrete, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 40 Degrees F, Minimum Thickness 2 in, Product Type Cement

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.