US Cold Patch Permanent Pothole Repair, 50 lb Bag, Recycled Asphalt Mix, 56 PK
Mfr # 60450007-56
Zoro # G3471706
product price: $1,191.99
/pk 56, $21.29/ea
Item requires special delivery charges. A $955.00 per item surcharge will be applied.
Key Features
Series
US Cold Patch
Application
Pothole Repair
For Use On Surface Material
Asphalt
Color
Black
Container Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60450007-56
Zoro #
G3471706
UPC #
764661164500
Country of Origin
United States
Dimensions
Container Size
50 lb
Size
50 lb.
Details
Item
Cold Patch
Series
US Cold Patch
Application
Pothole Repair
For Use On Surface Material
Asphalt
Color
Black
Container Type
Bag
Coverage
13 sq ft @ 1 in
Full Cure Time
Immediately
Flash Point
600 Degrees F
Characteristics
Asphalt Patch
Adheres To
Asphalt and Concrete
Starts to Harden
Immediately
Product Type
Cold Patch
Base Material
Recycled Asphalt Mix
Cure Type
Pressure
Patching Application
Mortars and Patching Cements
Meets
DOT
Container Style
Bag
Description
Cold Patch, Product Type Cold Patch, Base Material Recycled Asphalt Mix, Cure Type Pressure, Container Size 50 lb, Container Type Bag, Coverage 13 sq ft @ 1 in, Application Pothole Repair, Color Black, For Use On Surface Material Asphalt, Flash Point 600 Degrees F, Package Quantity 56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.