Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM80
Zoro #
G9223173
UPC #
-
Country of Origin
Unknown
Dimensions
Size
80 lb. Bag
Details
Item
Concrete Mix
Color
Gray
Temp. Range
45 Degrees to 90 Degrees F
Characteristics
Powder
Application
Ideal for Pouring Footings, Setting Posts, Poles and Building Walkways, Driveways Patios and Steps
Traffic Hours
24 to 72 hr.
Meets
ASTM C387
Practical Square Feet
0.60 cu. ft.
Flash Point
Non-Flammable
Yield Strength
4000 psi
Description
Concrete Mix, Yield Strength 4000 psi, Package Quantity 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.