Zoro Homepage

Concrete Patcher, Box, Gray, Sakrete

  • Mfr # 120031

  • Zoro # G0465267


product price: $11.89
/ea

Key Features

Series
Sakrete
Application
Resurfacing, Patching, and General Concrete Repairs
Size
10 lb.
For Use On Surface Material
Concrete
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120031
Zoro #
G0465267
UPC #
764661200314
Country of Origin
United States

Dimensions

Size
10 lb.
Container Size
10 lb

Details

Item
Concrete Patcher
Series
Sakrete
Application
Resurfacing, Patching, and General Concrete Repairs
For Use On Surface Material
Concrete
Color
Gray
Container Type
Box
Adheres To
Concrete
Functional Cure
48 hr.
Dry Time
24 hr.
Coverage
5 sq ft
Characteristics
Cement Powder - Mix with Water
Working Time
30 min
Full Cure Time
1 day
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
100 Degrees F
Flash Point
Non-Combustible
Product Form
Powder
Standards
CERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA
Dry Time Tack Free
48 hr.
Starts to Harden
30 min
Performance Temp. Range
40 Degrees to 100 Degrees F
For Use With
Concrete
Number of Components
1
VOC
Not Specified
Base Type
Polymeric Portland Cement
Dry Time Recoat
48 hr.
Product Type
Patching Compound
Maximum Traffic Hours
3 day
Minimum Traffic Hours
1 day
Application Temp. Range
40 Degrees to 100 Degrees F
VOC Content Weight Percentage
0 %
Container Style
Box
Begins to Harden
30 min.
Meets
ASTM C 882, C 109
Patching Application
Mortars and Patching Cements
VOC Content+1
0 g/L
Patching and Repairing Properties
High Strength

Description

Concrete Patcher, Product Type Patching Compound, Patching and Repairing Properties High Strength, Product Form Powder, Container Size 10 lb, Container Type Box, Coverage 5 sq ft, Full Cure Time 1 day, Maximum Traffic Hours 3 day, Minimum Traffic Hours 1 day, Working Time 30 min, Application Resurfacing, Patching, and General Concrete Repairs, Color Gray, For Use On Surface Material Concrete, Standards CERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA, VOC Content 0 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.