Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Repair Compound, Pail, Gray, Sakrete

  • Mfr # 120547

  • Zoro # G0465276


product price: $25.49
/ea

Key Features

Series
Sakrete
Application
Concrete Repair Patching
Size
1 qt.
For Use On Surface Material
Concrete, Masonry
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120547
Zoro #
G0465276
UPC #
764661200277
Country of Origin
United States

Dimensions

Size
1 qt.
Container Size
2 lb

Details

Item
Concrete Repair Compound
Series
Sakrete
Application
Concrete Repair Patching
For Use On Surface Material
Concrete, Masonry
Color
Gray
Adheres To
Concrete
Container Type
Pail
Functional Cure
48 hr.
Dry Time
4 hr.
Coverage
3 sq ft @ 1/8 in
Working Time
6 hr
Full Cure Time
2 day
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
100 Degrees F
Flash Point
Non-Combustible
Product Form
Paste
Standards
CERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA
Starts to Harden
20 min
VOC
Not Specified
Performance Temp. Range
50 Degrees to 100 Degrees F
Dry Time Tack Free
48 hr.
Dry Time Recoat
48 hr.
Number of Components
1
For Use With
Concrete
Product Type
Concrete Repair Compound
Resistance Properties
Weather Resistant
Base Material
Cement
VOC Content+1
0 g/L
Begins to Harden
Not Specified
Application Temp. Range
50 Degrees to 100 Degrees F
Container Style
Pail
Patching Application
Joint Fillers

Description

Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Cement, Resistance Properties Weather Resistant, Product Form Paste, Container Size 2 lb, Container Type Pail, Coverage 3 sq ft @ 1/8 in, Full Cure Time 2 day, Working Time 6 hr, Application Concrete Repair Patching, Color Gray, For Use On Surface Material Concrete, Masonry, Standards CERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA, VOC Content 0 g/L, Flash Point Non-Combustible, For Use With Concrete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.