Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crack Filler, Bottle, Gray, Concrete Crack Filler

  • Mfr # 120026

  • Zoro # G0465389


product price: $19.79
/ea

Key Features

Series
Concrete Crack Filler
Application
Concrete Crack Filler
Size
1 qt.
For Use On Surface Material
Concrete
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120026
Zoro #
G0465389
UPC #
764661200260
Country of Origin
United States

Dimensions

Size
1 qt.
Container Size
32 oz
Minimum Thickness
1/4 in
Maximum Crack Width+1
1/4 in
Maximum Thickness
1 in

Details

Item
Crack Filler
Series
Concrete Crack Filler
Application
Concrete Crack Filler
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bottle
Adheres To
Concrete
Functional Cure
24 hr.
Coverage
35 ft @ 1/4 in
Dry Time
24 hr.
Working Time
1 day
Full Cure Time
1 day
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
100 Degrees F
Flash Point
Non-Combustible
Product Form
Paste
Dry Time Tack Free
24 hr.
Base Type
Polymer
VOC
Not Specified
For Use With
Concrete
Number of Components
1
Performance Temp. Range
40 Degrees to 100 Degrees F
Starts to Harden
1 day
Dry Time Recoat
24 hr.
Product Type
Crack Filler
Cure Type
Ambient
Base Material
Limestone
Resistance Properties
Moisture Resistant
Maximum Traffic Hours
1 hr
VOC Content+1
Not Specified
Patching and Repairing Properties
Textured
Begins to Harden
24 hr.
Patching Application
Crack Fillers
Container Style
Bottle
Application Temp. Range
40 Degrees to 100 Degrees F

Description

Crack Filler, Product Type Crack Filler, Base Material Limestone, Cure Type Ambient, Patching and Repairing Properties Textured, Resistance Properties Moisture Resistant, Product Form Paste, Container Size 32 oz, Container Type Bottle, Coverage 35 ft @ 1/4 in, Full Cure Time 1 day, Maximum Crack Width 1/4 in, Maximum Thickness 1 in, Minimum Thickness 1/4 in, Maximum Traffic Hours 1 hr, Working Time 1 day, Application Concrete Crack Filler, Color Gray, For Use On Surface Material Concrete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.