Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sakrete Fast-Setting Repair Mortar (3 lb.) 120371

Fast-Setting Repair Mortar (3 lb.) (Discontinued)

  • Mfr # 120371
  • Zoro # G610723723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120371
Zoro #
G610723723
UPC #
764661500537
Country of Origin
United States

Dimensions

Container Size
3 lb

Details

Application
Concrete
Color
Gray

Description

Tackle small concrete repairs in minutes with Fast Setting Repair Mortar. Ideal for small repairs, this mix can be blended straight in the bag for less mess and includes a small trowel to help get the job done right with zero waste.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.