Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Form Release Oil - 5 Gal Pail

  • Mfr # 120044

  • Zoro # G0465355


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Application
Repairing Concrete
For Use On Surface Material
Aluminum, Concrete, Fiberglass, Latex, Metal, Plastic, Rubber, Wood
Size
5 gal.
Color
White
Adheres To
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120044
Zoro #
G0465355
UPC #
764661200444
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Form Release Oil
Application
Repairing Concrete
For Use On Surface Material
Aluminum, Concrete, Fiberglass, Latex, Metal, Plastic, Rubber, Wood
Color
White
Adheres To
Concrete
Container Type
Pail
Functional Cure
Not Specified
Coverage
7,500 sq ft
Dry Time
Not Specified
Characteristics
Liquid
Minimum Application Temperature
-20 Degrees F
Maximum Application Temperature
100 Degrees F
Flash Point
145 Degrees F
Standards
SARA 312, SARA 313
Number of Components
1
For Use With
Clean Water
VOC
Not Specified
Dry Time Recoat
Not Specified
Dry Time Tack Free
Not Specified
Base Type
Mineral Oil and Petroleum Distillate
Performance Temp. Range
-20 Degrees to 100 Degrees F
Starts to Harden
Not Specified
Product Type
Concrete Form Release Oil
Base Material
Water
Container Style
Pail
Patching Application
Additives and Activators
Begins to Harden
Not Specified
VOC Content Weight
88.54 g/L
Application Temp. Range
-20 Degrees to 100 Degrees F

Description

Form Release Oil, Product Type Concrete Form Release Oil, Coverage 7,500 sq ft, Container Size 5 gal, Container Type Pail, Working Time Not Applicable, Full Cure Time Not Applicable, Color White, Application Repairing Concrete, Base Material Water, Resistance Properties Not Applicable, Flash Point 145 Degrees F, For Use On Surface Material Aluminum, Concrete, Fiberglass, Latex, Metal, Plastic, Rubber, Wood, Maximum Application Temperature 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.