Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grout, Pail, Gray, Non-Shrink Construction

  • Mfr # 120024

  • Zoro # G0465416


product price: $48.99
/ea

Key Features

Series
Non-Shrink Construction
Application
Anchoring, Grout
Size
50 lb.
For Use On Surface Material
Concrete
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120024
Zoro #
G0465416
UPC #
764661200246
Country of Origin
United States

Dimensions

Size
50 lb.
Container Size
50 lb

Details

Item
Grout
Series
Non-Shrink Construction
Application
Anchoring, Grout
For Use On Surface Material
Concrete
Color
Gray
Container Type
Pail
Adheres To
Concrete
Functional Cure
3 days
Coverage
5.4 sq ft @ 1 in
Dry Time
3 days
Characteristics
Powder
Working Time
30 min
Full Cure Time
3 day
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Not Specified
Product Form
Powder
Standards
CERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA
Performance Temp. Range
50 Degrees to 90 Degrees F
Starts to Harden
30 min
For Use With
Water
VOC
0 g/L
Dry Time Recoat
24 hr.
Dry Time Tack Free
24 hr.
Number of Components
1
Product Type
Grout
Resistance Properties
Nonshrinking
Mixing Ratio+1
Varies
Application Temp. Range
50 Degrees to 90 Degrees F
Patching Application
Anchors and Grouts
Meets
ASTM C 1107, CRD-C 621, C109
Begins to Harden
30 min.
Container Style
Pail

Description

Grout, Product Form Powder, Application Anchoring, Grout, For Use On Surface Material Concrete, Resistance Properties Nonshrinking, Mortar Type Not Applicable, Coverage 5.4 sq ft @ 1 in, Container Size 50 lb, Container Type Pail, Working Time 30 min, Full Cure Time 3 day, Mixing Ratio Varies, Color Gray, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 50 Degrees F, Product Type Grout, Standards CERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.