Zoro Homepage

Grout, Pail, Gray, Non-Shrink General Purpose

  • Mfr # 120025

  • Zoro # G0465249


product price: $44.49
/ea

Key Features

Series
Non-Shrink General Purpose
Application
Anchoring, Grout
For Use On Surface Material
Concrete
Size
50 lb.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120025
Zoro #
G0465249
UPC #
764661200253
Country of Origin
United States

Dimensions

Size
50 lb.
Container Size
50 lb

Details

Item
Grout
Series
Non-Shrink General Purpose
Application
Anchoring, Grout
For Use On Surface Material
Concrete
Color
Gray
Adheres To
Concrete
Container Type
Pail
Functional Cure
48 hr.
Dry Time
48 hr.
Coverage
5.4 sq ft @ 1 in
Characteristics
Cement Powder - Mix with Water
Working Time
30 min
Full Cure Time
3 day
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Not Specified
Product Form
Powder
Standards
CRD-C 621, ASTM C1107
Number of Components
1
Starts to Harden
30 min
For Use With
Clean Water
Dry Time Tack Free
48 hr.
Dry Time Recoat
48 hr.
VOC
0 g/L
Performance Temp. Range
40 Degrees to 90 Degrees F
Base Type
Portland Type I/II
Product Type
Grout
Resistance Properties
Nonshrinking
Patching Application
Anchors and Grouts
Mixing Ratio+1
Varies
Application Temp. Range
40 Degrees to 90 Degrees F
Container Style
Pail
Begins to Harden
30 min.
Meets
ASTM C 1107, CRD-C 621, C109

Description

Grout, Product Form Powder, Application Anchoring, Grout, For Use On Surface Material Concrete, Resistance Properties Nonshrinking, Mortar Type Not Applicable, Coverage 5.4 sq ft @ 1 in, Container Size 50 lb, Container Type Pail, Working Time 30 min, Full Cure Time 3 day, Mixing Ratio Varies, Color Gray, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 50 Degrees F, Product Type Grout, Standards CRD-C 621, ASTM C1107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.