Zoro Homepage

Glow in the Dark Solid Paint Marker

  • Mfr # 46594

  • Zoro # G311821599


product price: $16.99
/ea

Key Features

Color
Luminescent
Tip Size
13mm
Overall Length
5 in
Pigment Material
Solidified paint in a plastic barrel
Compatible Surfaces
Any non-porous surface and paper, cardboard, fabric (non-washable on fabric)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46594
Zoro #
G311821599
UPC #
53482465942
Country of Origin
Japan

Dimensions

Tip Size
13mm
Overall Length
5 in

Details

Color
Luminescent
Pigment Material
Solidified paint in a plastic barrel
Compatible Surfaces
Any non-porous surface and paper, cardboard, fabric (non-washable on fabric)

Description

The Sakura Glow in the Dark Solid Marker introduces a safety-grade photoluminescent material, making it perfect for Glow-In-The-Dark safety applications. It's designed to write, adhere, and glow on a variety of surfaces, whether they're smooth, rough, wet, or damp. The photoluminescent pigments used in this marker outshine those of novelty grades by glowing more intensely after being exposed to light. The glow's brightness and duration can last up to 30 minutes, influenced by four key factors: the light/energy source intensity, proximity to the light/energy source, exposure duration, and the paint mark's thickness. It's ideal for a wide range of uses, such as in safety protocols, aerospace, commercial fishing, fire departments, mining operations, search and rescue missions, automotive sales, construction sites, highway projects, shipping, storage facilities, and for safety and directional signs. The 13mm tip can be trimmed with a blade for precision marking. It operates in temperatures ranging from 15°F to 248°F -10°C to 120°C. A simple twist mechanism allows for easy activation. Compliant with the ASTM E2072-02 Luminance Standard. Not for use on surfaces with a pH below 2.0. Marks can be removed from most non-porous surfaces with alcohol-based cleaners and are water-resistant on most surfaces. The paint dries within 10 minutes.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.