Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen-Touch Paint Markers, 2.0mm Medium, White, 6PK

  • Mfr # 42500

  • Zoro # G716254886


product price: $30.39
/pk 6, $5.07/ea

Key Features

Color
White
Tip Size
2.0 mm
Includes
6 Paint Markers
Recommended Age
13+ years
Recommended Grade
Grade 8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42500
Zoro #
G716254886
UPC #
194629145546
Country of Origin
Japan

Dimensions

Tip Size
2.0 mm

Details

Item
Fiber Tipped Water Based Paint Marker
Color
White
Includes
6 Paint Markers
Recommended Age
13+ years
Recommended Grade
Grade 8+

Description

Pen-Touch markers are perfect for marking and illustrating in bold colors. Pen-Touch writes on a wide variety of surfaces including cardstock, plastic, wood, glass, porcelain, paper and metal. The archival quality paint is chemically stable, waterproof, and fade resistant. The marker is also suitable for various industrial purposes, including manufacturing, quality control, security and theft prevention and construction. The marker features an aluminum barrel and a valve-action mechanism to ensure good flow of the highly pigmented ink. Writes on various surfaces, including steel & iron, sheet metal, glass & plexiglass, wood, ceramics, porcelain and plastics. Ideal for several industrial uses, including marking and identifying parts, pipes & tubing, sheet metal, wiring, construction assembly, manufacturing & fabrication processes. Adheres permanently to most surfaces. Removable from non-porous surfaces with alcohol or lacquer thinner. Sold as a pack of 6._x000D_ _x000D_Specifications:_x000D_Nib: fiber _x000D_Working temp.: 5°C - 40°C _x000D_Ink type: Pigment solvent-based ink _x000D_Size: 141-mm


  • Shows best on non-absorbent surfaces like coated paper.
  • Not recommended for use on fabrics intended to be washed and not evaluated for cosmetic use on skin.
  • The ink covers well and is quick-drying. Easy to reuse thanks to shake and pump system.
  • Permanent adherence on most surfaces; Not permanent on glass or ceramics.
  • Low odor and xylene free
  • Meets ASTM and ACMI non-toxicity standards

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.