Zoro Homepage

Pen-Touch Paint Markers, Fine, 1.0mm, Assorted Colors, 7-Piece Set, Clamshell

  • Mfr # 42392

  • Zoro # G016254807


product price: $35.55
/ea

Key Features

Color
Assorted
Includes
7 Paint Markers
Tip Size
1.0 mm
Recommended Grade
Grade 8+
Recommended Age
13+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42392
Zoro #
G016254807
UPC #
53482423928
Country of Origin
Japan

Dimensions

Tip Size
1.0 mm

Details

Item
Fiber Tipped Water Based Paint Marker
Color
Assorted
Includes
7 Paint Markers
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

Pen-Touch markers are perfect for marking and illustrating in bold colors. Pen-Touch writes on a wide variety of surfaces including cardstock, plastic, wood, glass, porcelain, paper and metal. The marker is also suitable for various industrial purposes, including manufacturing, quality control, security and theft prevention and construction. The marker features an aluminum barrel and a valve-action mechanism to ensure good flow of the highly pigmented ink. Writes on various surfaces, including steel & iron, sheet metal, glass & plexiglass, wood, ceramics, porcelain and plastics. Ideal for several industrial uses, including marking and identifying parts, pipes & tubing, sheet metal, wiring, construction assembly, manufacturing & fabrication processes. Adheres permanently to most surfaces. Removable from non-porous surfaces with alcohol or lacquer thinner. Package contains: 1 each Yellow, Red, Purple, Green, Blue, White and Black._x000D_ _x000D_Specifications:_x000D_Nib: fiber _x000D_Working temp.: 5°C - 40°C _x000D_Ink type: Pigment solvent-based ink _x000D_Line width: 2 mm _x000D_Size: 141-mm


  • Make bold marks in shiny metallics and bright colors on crafts with our Pen-Touch paint marker.
  • Writes on a wide variety of surfaces including cardstock, plastic, wood, glass, porcelain, paper and metal in opaque and metallic colors.
  • The ink covers well and is quick-drying. Easy to reuse thanks to shake and pump system.
  • Available in a variety of tip shapes and line widths.
  • Before use, depress tip in upright position to release any internal pressure.
  • 1 each Yellow, Red, Purple, Green, Blue, White, Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.