Zoro Homepage

Pigma Micron Pens, Black, Size 12, Blister Card, 6-Piece Set

  • Mfr # 50132

  • Zoro # G422065257


product price: $28.89
/ea

Key Features

Color
Black
Includes
6 Pens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50132
Zoro #
G422065257
UPC #
053482501329
Country of Origin
Japan

Details

Color
Black
Includes
6 Pens

Description

Pigma Micron pens are waterproof and permanent fineliners that are loyally used by designers, scientists, archivists, architects, Manga artists, cartoonists, illustrators and hobbyists. The fine nib makes this pen ideal for creating both technical and artistic drawings. The fineliners have a protective metal sleeve around the extended tip to give extra control and increased resilience when used with drawing aids such as rulers. This permanent, fade resistant, chemically stable, pigment-based ink will not bleed or run if liquids are spilled on or applied to the document after the ink has dried. Perfect for legal situations, Pigma ink is nearly impossible to alter on documents, in log books, or on checks. Architects, archivists, anthropologists, entomologists and laboratories depend on Pigma Micron for record keeping. Pigma Micron is the first disposable technical pen using archival pigmented ink. It does not smear, feather, or bleed through on most paper. Contains six size 12 pens. Specifications: Working temp.: 5 Degrees C - 40 Degrees C Ink type: Water-based pigment ink Size: 135 mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.