Zoro Homepage

Solid Paint Marker Low Halogen, Yellow Color Family, 12PK

  • Mfr # XSCLH-3

  • Zoro # G611821596


product price: $68.15
/pk 12, $5.68/ea

Key Features

Tip Size
13mm
Features
Crayon Form, Twist-up mechanism, Weather & UV (except glass), Low Chloride, Low Halogen
Dry Time
5-7 minutes
Overall Length
5 in
Compatible Surfaces
Corrosion and Metal Fatigue sensitive surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSCLH-3
Zoro #
G611821596
UPC #
10084511391977
Country of Origin
Japan

Dimensions

Tip Size
13mm
Overall Length
5 in

Details

Color
Yellow
Features
Crayon Form, Twist-up mechanism, Weather & UV (except glass), Low Chloride, Low Halogen
Dry Time
5-7 minutes
Compatible Surfaces
Corrosion and Metal Fatigue sensitive surfaces
Pigment Material
Solidified paint in a plastic barrel
Application Temp. Range
-40 Degrees F - 212 Degrees F

Description

The Sakura Low Halogen Marker sold in a box of 12 for extra savings is engineered with a solidified paint composition that boasts low levels of chloride and halogens, positioning it as the ideal tool for settings where the risk of corrosion and metal fatigue is a primary concern. Its formulation, which includes minimized amounts >200 ppm of halogens Br, Cl, F, I and heavy metals >300 ppm Zn, Pb, Hg, Cu, Fe, S, aligns with RDT F-7-3T standards. Featuring a user-friendly design, this marker incorporates a straightforward twist-up function that keeps the paint fresh and ready for immediate application. Its fast-drying paint becomes waterproof, fade-resistant, and chemical-resistant within minutes after application. Designed to perform in extreme temperatures ranging from -40°F to 212°F -40°C to 100°C, it is most effective on clean, dry surfaces. Marks can be cleaned off most non-porous surfaces with alcohol-based solutions. Suitable for a wide range of industrial applications, from stainless steel fabrication to petrochemical processes, and more, this marker demonstrates versatility across sectors.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.