Zoro Homepage

Solid Paint Marker Low Temperature Mini, White Color Family, 12PK

  • Mfr # XSCM-T-50

  • Zoro # G211821576


product price: $37.45
/pk 12, $3.12/ea

Key Features

Tip Size
10mm
Features
Crayon Form, Twist-up mechanism, Weather & UV (except glass)
Dry Time
5-7 minutes
Overall Length
4 in
Compatible Surfaces
Any non-porous surface and paper, cardboard, fabric (non-washable on fabric)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSCM-T-50
Zoro #
G211821576
UPC #
10084511399904
Country of Origin
Japan

Dimensions

Tip Size
10mm
Overall Length
4 in

Details

Color
White
Features
Crayon Form, Twist-up mechanism, Weather & UV (except glass)
Dry Time
5-7 minutes
Compatible Surfaces
Any non-porous surface and paper, cardboard, fabric (non-washable on fabric)
Pigment Material
Solidified paint in a plastic barrel
Application Temp. Range
-40 Degrees F - 212 Degrees F

Description

The Low Temperature Solid Marker Mini sold in a box of 2 for extra savings is a permanent, solidified paint marker crafted for use in cold environments. It is perfect for challenging applications, capable of marking on nearly any surface, including those that are dry, wet, dusty, rusty, or rough. Its unique solid paint composition allows for marking in any direction, including sideways and upside down, without dripping. A simple push-up mechanism allows for easy activation. The tip measures 10mm but can also be easily trimmed down with a blade for more precise marking.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.