Zoro Homepage

Solid Paint Marker Low Temperature, Red Color Family, 12PK

  • Mfr # XSC-T-19

  • Zoro # G311821636


product price: $49.15
/pk 12, $4.10/ea

Key Features

Tip Size
13mm
Features
Crayon Form, Twist-up mechanism, Weather & UV (except glass)
Dry Time
5-7 minutes
Overall Length
5 in
Compatible Surfaces
Any non-porous surface and paper, cardboard, fabric (non-washable on fabric)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSC-T-19
Zoro #
G311821636
UPC #
10084511307688
Country of Origin
Japan

Dimensions

Tip Size
13mm
Overall Length
5 in

Details

Color
Red
Features
Crayon Form, Twist-up mechanism, Weather & UV (except glass)
Dry Time
5-7 minutes
Compatible Surfaces
Any non-porous surface and paper, cardboard, fabric (non-washable on fabric)
Pigment Material
Solidified paint in a plastic barrel
Application Temp. Range
-40 Degrees F - 212 Degrees F

Description

The Low Temperature Solid Marker, sold in a box of 12 for extra savings is a permanent, solidified paint marker crafted for use in cold environments. It is perfect for challenging applications, capable of marking on nearly any surface, including those that are dry, wet, dusty, rusty, or rough. Its unique solid paint composition allows for marking in any direction, including sideways and upside down, without dripping. A simple twist mechanism allows for easy activation. The tip measures 13mm but can also be easily trimmed down with a blade for more precise marking. Specially made for low-temperature conditions, it operates flawlessly both indoors and outdoors, even in rain or snow. The marker dries quickly, setting permanently in just 5 to 7 minutes, to create waterproof and fade-resistant markings on most surfaces glass excluded.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.