
Solid Paint Marker Original BC, Red Color Family
Mfr # 46583
Zoro # G411821574
product price: $4.35
/eaSold in multiples of 2 for $8.70
Key Features
Tip Size
13mm
Features
Crayon Form, Twist-up mechanism, Weather & UV (except glass)
Dry Time
5-7 minutes
Overall Length
5 in
Pigment Material
Solidified paint in a plastic barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46583
Zoro #
G411821574
UPC #
53482465836
Country of Origin
Japan
Dimensions
Tip Size
13mm
Overall Length
5 in
Details
Color
Red
Features
Crayon Form, Twist-up mechanism, Weather & UV (except glass)
Dry Time
5-7 minutes
Pigment Material
Solidified paint in a plastic barrel
Compatible Surfaces
Any non-porous surface and paper, cardboard, fabric (non-washable on fabric)
Application Temp. Range
14 Degrees F to 392 Degrees F
Description
Your go-to solution for tackling tough tasks! Solidified paint in a marker form that effortlessly marks through dust, rust, and water on both smooth and rough surfaces, whether indoors or outdoors. With a quick drying time, it sets within minutes, ensuring a permanent mark that won't fade or wash off. Its twist mechanism keeps the paint fresh and readily available for immediate use. Perfect for various applications, including wood, cloth, canvas, plastic, steel, iron, rubber, cardboard, glass, fiberglass, and concrete. Offering a tough, broad stroke, it boasts a low odor and is non-toxic for user safety and comfort. Widely utilized across commercial and industrial sectors, including construction, welding, fabrication, pipelines, drilling, assembly lines, automotive, HVAC, plumbing, and stencil work, the Solid Marker proves its reliability. Its 13mm tip size can be customized with a simple knife trim for smaller markings. For easy removal from most non-porous surfaces, alcohol-based cleaners are effective. Available in 11 vibrant colors, including 3 fluorescent options for enhanced visibility, especially in low-light conditions, the Solid Marker ensures versatility across various environments.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.