Zoro Homepage

Solid Paint Marker Original, Fluorescent Pink Color Family, 12PK

  • Mfr # XSC-320

  • Zoro # G911821593


product price: $49.15
/pk 12, $4.10/ea

Key Features

Tip Size
13mm
Dry Time
5-7 minutes
Features
Crayon Form, Twist-up mechanism, Weather & UV
Overall Length
5 in
Pigment Material
Solidified paint in a plastic barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSC-320
Zoro #
G911821593
UPC #
10084511380285
Country of Origin
Japan

Dimensions

Tip Size
13mm
Overall Length
5 in

Details

Color
Fluorescent Pink
Dry Time
5-7 minutes
Features
Crayon Form, Twist-up mechanism, Weather & UV
Pigment Material
Solidified paint in a plastic barrel
Compatible Surfaces
Any non-porous surface and paper, cardboard, fabric (non-washable on fabric)
Application Temp. Range
14 Degrees F to 392 Degrees F

Description

Your go-to solution for tackling tough tasks, sold in a box of 12 for extra savings! Solidified paint in a marker form that effortlessly marks through dust, rust, and water on both smooth and rough surfaces, whether indoors or outdoors. With a quick drying time, it sets within minutes, ensuring a permanent mark that won't fade or wash off. Its twist mechanism keeps the paint fresh and readily available for immediate use. Perfect for various applications, including wood, cloth, canvas, plastic, steel, iron, rubber, cardboard, glass, fiberglass, and concrete. Offering a tough, broad stroke, it boasts a low odor and is non-toxic for user safety and comfort. Widely utilized across commercial and industrial sectors, including construction, welding, fabrication, pipelines, drilling, assembly lines, automotive, HVAC, plumbing, and stencil work, the Solid Marker proves its reliability. Its 13mm tip size can be customized with a simple knife trim for smaller markings. For easy removal from most non-porous surfaces, alcohol-based cleaners are effective. Available in 11 vibrant colors, including 3 fluorescent options for enhanced visibility, especially in low-light conditions, the Solid Marker ensures versatility across various environments.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.