
SumoGrip Comfort Grip Mechanical Pencil, 0.5mm, White, Blister Card, 6PK
Mfr # 50287
Zoro # G122065267
product price: $47.59
/pk 6, $7.93/eaKey Features
Point Size
0.5mm
Material
Graphite Mechanical Pencil
Recommended Grade
Grade 8+
Recommended Age
13+ years
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50287
Zoro #
G122065267
UPC #
194629145706
Country of Origin
Japan
Dimensions
Point Size
0.5mm
Details
Material
Graphite Mechanical Pencil
Recommended Grade
Grade 8+
Recommended Age
13+ years
Color
White
Includes
6 Pencils
Description
Fingers feel relaxed and flexible while holding the specially designed, triangular shaped grip of the SumoGrip pencil. The ergonomically correct contour is a natural fit for hands. Physical therapists recommend SumoGrip to carpal tunnel patients and for adults with fine motor skill difficulty. SumoGrip withstands strong writing pressure because of the fixed sleeve, making it perfect for anyone who tends to press hard while writing. Sold as a pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.