SumoGrip Comfort Grip Mechanical Pencil, 0.7mm, Gray, Blister Card, 6PK

  • Mfr # 50286

  • Zoro # G522065256


product price: $47.59
/pk 6, $7.93/ea

Key Features

Recommended Grade
Grade 8+
Point Size
0.7mm
Recommended Age
13+ years
Material
Graphite Mechanical Pencil
Includes
6 Pencils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50286
Zoro #
G522065256
UPC #
194629145690
Country of Origin
Japan

Dimensions

Point Size
0.7mm

Details

Recommended Grade
Grade 8+
Recommended Age
13+ years
Material
Graphite Mechanical Pencil
Includes
6 Pencils
Color
Gray

Description

Fingers feel relaxed and flexible while holding the specially designed, triangular shaped grip of the SumoGrip pencil. The ergonomically correct contour is a natural fit for hands. Physical therapists recommend SumoGrip to carpal tunnel patients and for adults with fine motor skill difficulty. SumoGrip 0.7mm withstands strong writing pressure because of the heavier lead and the clear, fixed sleeve, making it perfect for anyone who tends to press hard while writing. Sold as a pack of 6.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.