Zoro Homepage

XS-12 Mechanical Pencil Fixed Sleeve 0.5mm

  • Mfr # 50297

  • Zoro # G912379826


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Point Size
0.5mm
Material
Lead
Includes Eraser
Yes
Color
Lead
Barrel Material
Plastic Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50297
Zoro #
G912379826
UPC #
53482502975
Country of Origin
Japan

Dimensions

Point Size
0.5mm

Details

Material
Lead
Includes Eraser
Yes
Color
Lead
Barrel Material
Plastic Barrel
Application
Marking on Colored/Dark Paper, Metal, Plastic, Rubber, Textile, White/Light Paper, Wood
Features
Metal sleeve to protect lead
Permanence
Permanent
Dry Time
Quick Dry
Includes
1 pencil and 3 eraser refills
Resistance
Waterproof

Description

Sakura XS Series mechanical pencils come equipped with a fixed sleeve that ensures lead protection during use with rulers or templates. Available in 0.5mm, 0.7mm, or 0.9mm lead sizes to achieve everything from fine to bold lines. Each pencil features a refillable eraser tucked neatly under a sleek metal cap. The package includes a blister card with three extra erasers.


  • • Fixed Sleeve
  • • Refillable Eraser
  • • Metal Capped Eraser
  • • 3 Eraser within BC
  • • Everyday Writing
  • • Comfortable Grip
  • • Clear lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.