
XS-12 Mechanical Pencil Fixed Sleeve 0.9mm
Mfr # 50299
Zoro # G012379825
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Point Size
0.9mm
Material
Lead
Includes Eraser
Yes
Color
Lead
Resistance
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50299
Zoro #
G012379825
UPC #
53482502999
Country of Origin
Japan
Dimensions
Point Size
0.9mm
Details
Material
Lead
Includes Eraser
Yes
Color
Lead
Resistance
Waterproof
Application
Marking on Colored/Dark Paper, Metal, Plastic, Rubber, Textile, White/Light Paper, Wood
Barrel Material
Plastic Barrel
Dry Time
Quick Dry
Includes
1 pencil and 3 eraser refills
Permanence
Permanent
Features
Metal sleeve to protect lead
Description
Sakura XS Series mechanical pencils come equipped with a fixed sleeve that ensures lead protection during use with rulers or templates. Available in 0.5mm, 0.7mm, or 0.9mm lead sizes to achieve everything from fine to bold lines. Each pencil features a refillable eraser tucked neatly under a sleek metal cap. The package includes a blister card with three extra erasers.
- • Fixed Sleeve
- • Refillable Eraser
- • Metal Capped Eraser
- • 3 Eraser within BC
- • Everyday Writing
- • Comfortable Grip
- • Clear lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.