1000V INSULATED CABLE STRIPPING TOOL
Mfr # S21368CKINS
Zoro # G110854460
product price: $1,347.99
/ea
Free Shipping & Returns
Key Features
Insulated
Yes
Type
Combination Wire and Cable Strippers
Voltage Rating
1,000 V
For Wire/Cable Type
Cable, Solid, Stranded
Adjustment Mechanism
Slip Joint Pivot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21368CKINS
Zoro #
G110854460
UPC #
-
Country of Origin
United States
Details
Item
Insulated cable stripper hand tool
Insulated
Yes
Type
Combination Wire and Cable Strippers
Voltage Rating
1,000 V
For Wire/Cable Type
Cable, Solid, Stranded
Adjustment Mechanism
Slip Joint Pivot
Grip Style
Double Dipped
Stripping Capacity- Stranded Wire
-9.7 AWG, 1 AWG
Tool Functions
Strip
Stripping Capacity- Cable
1 AWG to 1000 kcmil
Stripping Capacity - Solid Wire
-9.7 AWG, 1 AWG
Description
Insulated cable stripper hand tool, Stripping Capacity - Solid Wire -9.7 AWG, 1 AWG, Stripping Capacity- Cable 1 AWG to 1000 kcmil, Stripping Capacity- Stranded Wire -9.7 AWG, 1 AWG, Type Combination Wire and Cable Strippers, For Wire/Cable Type Cable, Solid, Stranded, Cutting Capacities Not Applicable, Insulated Yes, Voltage Rating 1,000 V, Adjustment Mechanism Slip Joint Pivot, Grip Style Double Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.