Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Cal Premium Grey Balaclava

  • Mfr # AFHOOD12PG

  • Zoro # G913335401


product price: $66.49
/ea

Key Features

Color
Gray
Size
Universal
Areas Covered
Ears, Face, Head, Neck
Insulated for Cold Conditions
No
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFHOOD12PG
Zoro #
G913335401
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Arc Flash Protective Balaclava
Color
Gray
Areas Covered
Ears, Face, Head, Neck
Insulated for Cold Conditions
No
Arc Flash PPE Category
2
Material Trade Name
GlenRaven
Fabric Weight
9 oz
Closure Type
Slip-On
Garment Type
Balaclava
Areas Exposed
Eyes
Standards
ASTM 1506, NFPA 70E
ATPV Rating
12 cal/sq cm

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Ears, Face, Head, Neck, Areas Exposed Eyes, Closure Type Slip-On, Color Gray, Fabric Weight 9 oz, Garment Type Balaclava, Insulated for Cold Conditions No, Arc Flash Protective Balaclava, Material Trade Name GlenRaven, Size Universal, Standards ASTM 1506, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.