Zoro Homepage

30 Cal Premium Grey Balaclava

  • Mfr # AFHOOD30PG

  • Zoro # G813335402


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Color
Gray
Size
Universal
Areas Covered
Ears, Face, Head, Neck
Insulated for Cold Conditions
No
Fabric Weight
6.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFHOOD30PG
Zoro #
G813335402
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Arc Flash Protective Balaclava
Color
Gray
Areas Covered
Ears, Face, Head, Neck
Insulated for Cold Conditions
No
Fabric Weight
6.7 oz
Areas Exposed
Eyes
ATPV Rating
30 cal/sq cm
Standards
ASTM 1506, NFPA 70E
Material Trade Name
GlenRaven
Arc Flash PPE Category
3
Closure Type
Slip-On
Garment Type
Balaclava

Description

ATPV Rating 30 cal/sq cm, Arc Flash PPE Category 3, Areas Covered Ears, Face, Head, Neck, Areas Exposed Eyes, Closure Type Slip-On, Color Gray, Fabric Weight 6.7 oz, Garment Type Balaclava, Insulated for Cold Conditions No, Arc Flash Protective Balaclava, Material Trade Name GlenRaven, Size Universal, Standards ASTM 1506, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.