3/8 in Drive SAE, 24 pcs
Mfr # S106
Zoro # G810927433
product price: $3,231.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Number of Pieces
24
Includes
(24) Sockets
Finish
Chrome
Insulated
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S106
Zoro #
G810927433
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Socket Size Range
6 mm to 26 mm
Standard Socket Style/Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 6 mm, 7 mm, 8 mm, 9 mm
Socket Size
3/8 in
Deep Socket Size
6 mm, 26 mm
Deep Socket Sizes
6 mm, 26 mm
Details
Item
Insulated Socket Set
Number of Pieces
24
Includes
(24) Sockets
Finish
Chrome
Insulated
Insulated
Measurement Type
SAE
Container Type
Organizer
Number of Deep Sockets
2
Includes Drive Tools
Drive Tools Included
Includes Deep Sockets
Deep Sockets Included
Includes Insulation
Insulated
Description
Insulated Socket Set, Standard Socket Style/Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 6 mm, 7 mm, 8 mm, 9 mm, Deep Socket Count/Style 12-Point, Drive Size 3/8 in, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.