Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS1200HAT-SPL
Zoro #
G3555052
UPC #
00848650022542
Country of Origin
United States
Dimensions
Visor Height
8 in
Fits Hat Size
One Size Fits Most
Visor Width
10 in
Visor Thickness
0.060 in
Description
Arc Flash Faceshield, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ASTM, NFPA 70E, Series AS1201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.