Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apron, Rubber, 19 oz, 42 in Length, Yellow, Universal

  • Mfr # APR0

  • Zoro # G2452161


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Length
42 in
Size
Universal
Color
Yellow
Fabric Weight
19 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APR0
Zoro #
G2452161
UPC #
848650022191
Country of Origin
United States

Dimensions

Length
42 in
Size
Universal
Width
24 in

Details

Item
Apron
Material
Rubber
Color
Yellow
Fabric Weight
19 oz
Standards
ASTM F2320 Class 0, Type II
Closure Type
Nomax(R) Straps w/Nonmetallic Buckles
Number of Pockets
2
Waist Closure
Buckle, Strap
Stitching Material
Nomex(R)
Apron Type
Bib Apron
Adjustable Locations
Back, Neck
Neck Closure
Adjustable Strap
Features
Includes Two Nomex(R) Webbed Bib Straps and Two Nomex Waist Straps With Nonmetallic Buckles.
Material Trade Name
Rubber
Garment Type
Bib Apron

Description

Adjustable Locations Back, Neck, Apron Type Bib Apron, Color Yellow, Fabric Weight 19 oz, Features Includes Two Nomex(R) Webbed Bib Straps and Two Nomex Waist Straps With Nonmetallic Buckles., Apron, Length 42 in, Material Trade Name Rubber, Neck Closure Adjustable Strap, Size Universal, Standards ASTM F2320 Class 0, Type II, Stitching Material Nomex(R), Waist Closure Buckle, Strap, Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.