Zoro Homepage

Arc Blanket, 15kA, 4 x 5 Ft., Blue

  • Mfr # ARC45-15PS

  • Zoro # G1934633


product price: $1,952.99
/ea
Free Shipping & Returns

Key Features

Color
Navy Blue
Standards
ASTM F2676
Includes
Storage Bag and Tie Straps
Width
5 ft
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC45-15PS
Zoro #
G1934633
UPC #
848650022245
Country of Origin
United States

Dimensions

Width
5 ft
Length
4 ft

Details

Item
Arc Protection Blanket
Color
Navy Blue
Standards
ASTM F2676
Includes
Storage Bag and Tie Straps
kA Rating
15 kA
AC Max. Use Voltage
15kA

Description

Arc Protection Blanket, Length 4 ft, Width 5 ft, 15 kA kA Rating, Navy Blue, Includes Storage Bag and Tie Straps, Standards ASTM F2676

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.