Zoro Homepage

Arc Flash Clothing Kit, 100 cal/sq cm

  • Mfr # SK100PRG4X-PP

  • Zoro # G107685046


product price: $2,781.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Color
Gray/Red
Minimum Waist Size
52 in
Includes Gloves
No
Includes
Bib Overall, Coat, Face Shield, North Zone Hard Hat, Prohood, Storage Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK100PRG4X-PP
Zoro #
G107685046
UPC #
-
Country of Origin
United States

Dimensions

Size
4X
Minimum Waist Size
52 in
Maximum Waist Size
54 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in

Details

Item
Arc Flash Clothing Kit
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Color
Gray/Red
Includes Gloves
No
Includes
Bib Overall, Coat, Face Shield, North Zone Hard Hat, Prohood, Storage Bag
Headwear Included
Face Shield, Hard Hat, Standard Hood
Hood/Face Shield Maximum Arc Flash Protection
100 cal/sq cm
Includes Safety Glasses
No
Includes Hood
Yes
Clothing Included
Coat and Overalls
Includes Glove Protectors
No
Included Hood Type
Standard
Includes Carrying Bag
Yes
Arc Flash PPE Category
4
ANSI Class
1
Includes Face Shield
Yes
ATPV Rating
100 cal/sq cm
Visor Visibility Type
True Color
Will Fit Over Boots
Yes

Description

Arc Flash Clothing Kit, Gray/Red, Size 4XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, North Zone Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.