Zoro Homepage

Arc Flash Clothing Kit, 100 cal/sq cm

  • Mfr # SK100PRGM-PP

  • Zoro # G207685045


product price: $2,781.99
/ea
Free Shipping & Returns

Key Features

Includes Gloves
No
Includes Hood
Yes
Minimum Waist Size
32 in
Maximum Waist Size
34 in
Headwear Included
Face Shield, Hard Hat, Standard Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK100PRGM-PP
Zoro #
G207685045
UPC #
-
Country of Origin
United States

Dimensions

Minimum Waist Size
32 in
Maximum Waist Size
34 in
Size
M
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Includes Gloves
No
Includes Hood
Yes
Headwear Included
Face Shield, Hard Hat, Standard Hood
Item
Arc Flash Clothing Kit
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Included Hood Type
Standard
Visor Visibility Type
True Color
Includes Safety Glasses
No
Includes
Bib Overall, Coat, Face Shield, North Zone Hard Hat, Prohood, Storage Bag
Will Fit Over Boots
Yes
Includes Face Shield
Yes
Arc Flash PPE Category
4
Clothing Included
Coat and Overalls
ATPV Rating
100 cal/sq cm
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
100 cal/sq cm
Color
Gray/Red
Includes Glove Protectors
No
ANSI Class
1

Description

Arc Flash Clothing Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, North Zone Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.