Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Clothing Kit, 100 cal/sq cm

  • Mfr # SK100PRGS-PP

  • Zoro # G907197084


product price: $2,781.99
/ea
Free Shipping & Returns

Key Features

Included Hood Type
Standard
Includes Safety Glasses
No
Includes Carrying Bag
Yes
Includes Hood
Yes
ATPV Rating
100 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK100PRGS-PP
Zoro #
G907197084
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Maximum Waist Size
30 in
Minimum Waist Size
28 in

Details

Included Hood Type
Standard
Includes Safety Glasses
No
Includes Carrying Bag
Yes
Includes Hood
Yes
ATPV Rating
100 cal/sq cm
Hood/Face Shield Maximum Arc Flash Protection
100 cal/sq cm
Will Fit Over Boots
Yes
ANSI Class
1
Includes Face Shield
Yes
Item
Arc Flash Clothing Kit
Includes Glove Protectors
No
Arc Flash PPE Category
4
Headwear Included
Face Shield, Hard Hat, Standard Hood
Includes
Bib Overall, Coat, Face Shield, North Zone Hard Hat, Prohood, Storage Bag
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Color
Gray/Red
Clothing Included
Coat and Overalls
Includes Gloves
No
Visor Visibility Type
True Color

Description

Arc Flash Clothing Kit, Gray/Red, Size S, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, North Zone Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.