Zoro Homepage

Arc Flash Clothing Kit, ATPV 12 cal/sq cm

  • Mfr # SK12RG2X-PP

  • Zoro # G707197079


product price: $955.99
/ea
Free Shipping & Returns

Key Features

ANSI Class
1
Arc Flash PPE Category
2
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Garment Material Trade Name
Ultrasoft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK12RG2X-PP
Zoro #
G707197079
UPC #
-
Country of Origin
United States

Dimensions

Size
2X
Maximum Chest Size
52 in
Maximum Waist Size
46 in
Minimum Waist Size
44 in
Minimum Chest Size
50 in

Details

ANSI Class
1
Arc Flash PPE Category
2
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Garment Material Trade Name
Ultrasoft
Included Hood Type
Standard
Includes Hood
Yes
Includes Glove Protectors
No
Clothing Included
Coat and Overalls
Includes Gloves
No
Headwear Included
Face Shield, Hard Hat, Standard Hood
Color
Gray/Red
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes
Bib Overall, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Visor Visibility Type
True Color
Includes Safety Glasses
No
ATPV Rating
12 cal/sq cm
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Will Fit Over Boots
Yes
Item
Arc Flash Clothing Kit

Description

Arc Flash Clothing Kit, Gray/Red, Size 2XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.