Zoro Homepage

Arc Flash Clothing Kit, ATPV 12 cal/sq cm

  • Mfr # SK12RG3X-LF-PP

  • Zoro # G707197123


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Headwear Included
Face Shield, Hard Hat, Lift-Front Hood
Includes Safety Glasses
No
Minimum Waist Size
48 in
Garment Material Trade Name
Ultrasoft
Minimum Chest Size
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK12RG3X-LF-PP
Zoro #
G707197123
UPC #
-
Country of Origin
United States

Dimensions

Minimum Waist Size
48 in
Minimum Chest Size
54 in
Maximum Waist Size
50 in
Size
3X
Maximum Chest Size
56 in

Details

Headwear Included
Face Shield, Hard Hat, Lift-Front Hood
Item
Arc Flash Clothing Kit
Includes Safety Glasses
No
Garment Material Trade Name
Ultrasoft
Included Hood Type
Lift Front
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Visor Visibility Type
True Color
ANSI Class
1
Includes Hood
Yes
Will Fit Over Boots
Yes
Includes Face Shield
Yes
ATPV Rating
12 cal/sq cm
Includes Carrying Bag
Yes
Clothing Included
Coat and Overalls
Color
Gray/Red
Includes Gloves
No
Includes Glove Protectors
No
Arc Flash PPE Category
2
Includes
Bib Overall, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag

Description

Arc Flash Clothing Kit, Gray/Red, Size 3XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.